Grouse 1/4 Zip Sweatshirt Graphite


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

STYLE: 1270

SIZES: XS - 5XL

FABRIC: 65% polyester/35% cotton

WEIGHT: 320gsm

• High quality, premium weight, quarter zip sweatshirt

• Elasticated cuffs and waistband

• Brushed fleece inner

• Half moon yoke at neck

• Set in sleeve styling

• Ideal for corporate logos

• Very comfortable to wear

• Triple stitched on all main seams for ultimate strength

• Reflective trim to the collar and matching zip pull

See full description

Feature Attributes

Colour:
Graphite
Product Type:
Sweatshirt
Gender:
Unisex
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome