Guardian Hoodie Sweat Shirts


Select
Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

The Guardian Hoodie offers warmth and unique technical features you will not find anywhere else. The built in face mask / neck warmer can remain tucked away into the hood or pulled over face and neck to keep the wind and cold out!S3 cord management system for increased safety on the job site. Smart. Safe. Secure.Interior face mask / neck warmer built into hood to keep you protected on cold days.Moisture control to keep you dry all day on the job site.Thumb hole opening in sleeve cuff that allows you to keep your hands warm and sleeves in place while still offering freedom of movement.Front handwarmer pocket with hidden cell phone pocket with hook and loop closure and wire management.Quarter zip front zip.Body and face mask made from grid fleece fabric.Drop tail hem.

Feature Attributes

Gender:
Men
Material:
Polyester,
Weight:
499 g
Width:
356 mm
Length:
635 mm
Fabric Weight:
499 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome