H2O ZIP Sweatshirt Dark/Shadow


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Group Class: Sweat Shirts Colour Code: Dk/Sha UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 671 Length: 518 Width: 396 Height: 41 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 75% Cotton 25% Polyester Lining Material: 75% Cotton 25% Polyester SoleMaterial: 75% Cotton 25% Polyester Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Zip Up

Feature Attributes

Material:
75% Cotton 25% Polyester,
Colour:
Dark Shadow,
Gender:
Men
Weight:
671 g
Length:
518 mm
Width:
396 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome