Hi-Vis Sweatshirts, 3341


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Standout in this Hi-Vis sweatshirt! The sweatshirt has reinforced neck and shoulder seams and knitted ribbed cuffs. 50 mm reflector trim. Certified according to EN ISO 20471, XXS-S Class 2 M-4XL Class 3, High visibility protective clothing

Feature Attributes

Product Type:
Sweaters
Material:
100% polyester, one side brushed, 240 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome