High Vis Premium Hood Sweatshirt


£20.39 Inc VAT (20%)

See 11 Product Variants
£20.39

Description

Key Features:
• Adult (Unisex)
• Kangaroo Pouch Pocket
• Orange Garment Conforms With GO/RT 3279
• 280gsm
• High Visibility Premium Hood Sweat
• Grey Contrast Drawcords, Cuffs & Hem
• EN ISO20471:2013, GO/RT/3279
• Regular Fit
• EN ISO20471:2013 Class 3 Compliant
• 5cm Reflective Tape Throughout
• Brushed Back Fleece Fabric
• 100% Polyester
• Hi Visibility Hooded Sweat

Feature Attributes

Sleeve Cuff:
6cm Ribbed Contrast Cuff
Fabric Composition:
100% Polyester
Fit:
Regular
Sleeve Type:
Long Sleeve
Product Type:
High Visibility Hoodie
Certification:
EN ISO20471, 2013, GO/RT/3279
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome