High Vis Premium Sweatshirt


£16.99 Inc VAT (20%)

See 12 Product Variants
£16.99

Description

Key Features:
• Adult (Unisex)
• Grey Contrast Collar, Cuffs & Hem
• Orange Garment Conforms With GO/RT 3279
• 280gsm
• EN ISO20471:2013, GO/RT/3279
• Regular Fit
• High Visibility Premium Sweatshirt
• EN ISO20471:2013 Class 3 Compliant
• Hi Visibility Sweat
• 5cm Reflective Tape Throughout
• Knitted Polyester, Brushed Inside
• Brushed Back Fleece Fabric
• 100% Polyester

Feature Attributes

Gender:
Men
Sleeve Cuff:
6cm Ribbed Contrast Cuff
Certification:
EN ISO20471, 2013, GO/RT/3279
Fit:
Regular
Product Type:
High Visibilty Sweatshirt
Sleeve Type:
Long Sleeve
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome