Hooded T-Shirt Jacket


Select
£15.49 Inc VAT (20%)


See all variants from £15.49

Description

Lightweight and quick drying.Breathable.Super stretch fabric with ergonomic seams.Integral hood with contrast drawcord.Contrast full length zip.Two front contrast zip pockets.Open cuffs and hem.Tag free.

Feature Attributes

Material:
100% polyester
Colour:
Marl Grey
Product Type:
Hood
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome