Hoodie Sweat Shirts Navy


£69.99 Inc VAT (20%)

See 2 Product Variants
£69.99

Description

CAT Triton Full Zip Hoodie is functional and warm for those cold work days. Multiple handy pockets reflective detailing and water resistance make this hoodie a must have work wear itemMobile Phone PocketWater resistantFull front zip with reflective detailingStretch cuff panels for comfortLogo graphic at right chest back left shoulderRight chest secure zip pocketLower front zip pockets

Feature Attributes

Colour:
Navy,
Material:
100% Polyester Fleece,
Gender:
Unisex
Weight:
586 g
Length:
570 mm
Width:
360 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome