Hoodie T-Shirts Black


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Group Class: Tee Shirts Colour Code: Black UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Safety: Weight: 309 Length: 340 Width: 309 Height: 20 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 70% Cotton/30% Polyester Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Zip

Feature Attributes

Colour:
Black,
Gender:
Men
Material:
70% Cotton/30% Polyester,
Fastening:
ZIP,ZIP
Weight:
309 g
Length:
340 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome