Kingston Hooded Sweatshirts


£27.99 Inc VAT (20%)

See 4 Product Variants
£27.99

Description

Apache Kingston Hooded Sweatshirt with a toggle adjustable hood and kangaroo pocket. The hoody has a poly-cotton outer material with a brushed back fleece inner for added comfort. Ideal for those harsh winter months. Designed with the worker in mind, the hooded sweatshirt incorporates durable cotton covered elbow patches and triple stitching to ensure its performance. Apache embroidered branding to left chest, arm, hood and rear.

Specifications:

Material Composition: 65% Polyester and 35% Cotton.
Material Weight: 320 GSM.

Feature Attributes

Clothing Type:
Hoody

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome