Ladies Hooded T-Shirt Jacket


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Lightweight and quick drying.Breathable.Super stretch fabric with ergonomic seams.Integral hood with contrast drawcord.Contrast full length zip.Two front contrast zip pockets.Open cuffs and hem.Tag free.

Feature Attributes

Colour:
Marl Grey
Product Type:
Hood
Material:
100% Polyester
Gender:
Women