Mens Black V-Neck Sweaters Acrylic/Cotton


£19.99 Inc VAT (20%)
4.5% off

See 3 Product Variants
£19.99

Description

Kustom Kit KK352 Men's Arundel Sweater
A popular men's knitwear garment that combines a versatile fine gauge knit with smart durability. 1 x 1 rib cuffs and welt, Fully fashioned armholes and sleeve head, Tubular linked mitred V neck

Colours: Black, Navy, Graphite, Bright Blue, Silver Grey, Bottle Green, Burgundy
Sizes: XXS - 3XL
Fabric: 50% Cotton, 50% Acrylic. Weight: 12 gauge

Feature Attributes

Material:
Acrylic,Cotton
Colour:
Black
Gender:
Men
Product Type:
V-Neck Sweater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome