1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Sweaters & Sweatshirts

Owl Hooded Sweatshirt - Unisex - Navy Blue - Cotton/Polyester


Select
Select
See all variants from
£17.99Inc VAT (20%)

See all variants from £17.99

Description

ORN Owl (1280) Hooded Sweatshirt

High Quality premium weight hooded sweatshirt with elasticated cuffs, neckline and waistband, Brushed fleece inner, Well padded, taped neckline for comfort, Half-moon yoke at neck, set in sleeve styling. Ideal for corporate logo's and very comfortable to wear, Triple Stitched on all main seams for ultimate strength.
Available sizes - XS to 5XL

Colours:
Navy, Black, Bottle, Royal, Red, Graphite, Burgundy, Ash

Fabric: 80% Cotton, 20% Polyester
Weight: 320 gsm

See full description

Feature Attributes

MFR Part No.:
1280-15
Material:
Cotton,Polyester
Product Type:
Hooded Sweatshirt