Russell Authentic Hooded Sweatshirt Youths


Select
Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Key Features:
• 80% Cotton 20% Polyester
• Hooded Pullover Sweat
• Wider Hem & Cuff Constructions
• Outer 100% Cotton Layer Provides The Best Surface For Decoration
• Cover Seam Armholes, Cuffs & Hem
• 280gsm
• Regular Fit
• Double Layered Hood
• No Drawcords
• Kangaroo Pockets
• WRAP, OEKOTEX 100
• 1x1 Rib With Elastane On Hem & Cuffs That Allows Perfect Ability To Revert To Its Original Shape After Being Stretched
• Side Seams Improve Fit
• Three End Combed Ringspun Fleece, Brushed Back
• Childrens
• Herringbone Neck Tape For Comfort & Stability
• Brushed Fleece
• Authentic Hood Sweat Kids

See full description

Feature Attributes

Fabric Composition:
80% Cotton, 20% Polyester
Gender:
Childrens
Neckline:
Neck Tape - DTM Herringbone
Sleeve Type:
Long Sleeve
Sustainability:
BCI Cotton
Additional Features:
Write On Identifaction Label
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome