Silverswift Sweatshirt Black


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

STYLE: 1290

SIZES: XS - 5XL

FABRIC: 65% polyester/35% cotton

WEIGHT: 320gsm

• High quality, premium weight sweatshirt

• Elasticated cuffs, neckline and waistband

• Brushed fleece inner

• Padded, taped neckline for comfort

• Half moon yoke at neck

• Set in sleeve styling

• Ideal for corporate logos

• Very comfortable to wear

• Triple stitched on all main seams for ultimate strength

• Matching Silverswift poloshirt, fleece, hoodie, softshell and trouser available

See full description

Feature Attributes

Product Type:
Sweatshirt
Gender:
Unisex
Fit:
Regular
Material:
Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome