Softstyle Midweight Pullover Hood


Select
Select
£12.39 Inc VAT (20%)
Up to 4.5% off


See all variants from £12.39

Description

Key Features:
• 285gsm
• Adult (Unisex)
• 80% Cotton 20% Polyester
• Hooded Pullover Sweat
• Regular Fit
• Dropped Shoulder
• Tubular Body
• Pouch Pocket
• Softstyle Midweight Pullover Hood
• Two Piece Colour Matched Jersey Fabric Lined Hood
• 1x1 Rib With Elastane Cuffs & Bottom Band For Enhanced Stretch And Recovery
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• 20/1 Yarn
• High-Performing Black Tear-Away Label
• Two End Ringspun Fleece, Brushed Back

Feature Attributes

Sustainability:
BCI Cotton
Gender:
Men
Sleeve Type:
Long Sleeve
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome