Softsyle Midweight Zip Hood Adult


Select
Select
£18.39 Inc VAT (20%)


See all variants from £18.39

Description

Key Features:
• 285gsm
• Adult (Unisex)
• Dyed To Match Zipper
• 80% Cotton 20% Polyester
• 2-End Ring Spun Cotton Face Fleece
• Regular Fit
• Dropped Shoulder
• Made With Our Soft Ring Spun Cotton Blend, Softstyle Midweight Fleece
• 2-Piece Colour Matched Jersey Fabric Lined Hood
• Pouch Pocket
• Features A Cosy, Brushed Interior With A 100% Cotton Face, Ideal For DTG Printing
• 1x1 Rib With Spandex Cuffs & Bottom Band For Enhanced Stretch & Recovery
• Fair Labour, WRAP, Sedex, OEKOTEX 100
• High-Performing Black Tear-Away Label
• Classic Fit, Tubular Body
• Zip Hooded Sweat
• Softstyle Midweight Zip Hood

Feature Attributes

Sleeve Type:
Long Sleeve
Gender:
Men
Sustainability:
BCI Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome