Tech Hoodie Sweatshirt Airforce Blue Soft hoodie Urban style with zip closure.Performance cold proof & comfortable
TECHNICAL FEATURES:
- Large adjustable hood
- Central zip and pockets with reflective piping
- Large front pockets
- Practical wrist hole
- High technical fabric that guarantees excellent performance of comfort
MATERIALS
Material: - 75% Polyester - 18% Rayon - 7% Elastane