Trade Sweatshirt


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

A versatile workwear zip hoodie. There is a thick and warm poly/cotton fleece blend and continue with contrasting abrasion-resistant nylon overlays to add durability. This is a fitted garment recommend to order a size up.Silicone logo label on left shoulderFront zip closure with logo pullAbrasion resistant nylon overlaysReflective print on back left shoulderLower reach in kanga pockets3PC Hood with S3 Cord SystemRib knit waistband and cuffs

Feature Attributes

Gender:
Men
Material:
65% POLYESTER 35% COTTON,
Fastening:
ZIP,ZIP
Weight:
1200 g
Length:
230 mm
Width:
160 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome