Turtleneck Cut Resistant Sweatshirts with Full Coverage


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The 90 series cut resistant sweatshirt by Tilsatec® is a pinnacle of innovation, offering unparalleled cut protection with a lightweight and comfortable design. Ideal for industries with high-cut hazards, it reflects Tilsatec®'s expertise in advanced fabric technology. Tailored with cutting-edge techniques, this sweatshirt guarantees superior protection without compromising comfort. Its soft and lightweight fabric, coupled with a 'cool to the touch feel' and underarm vents, ensures maximum wearer comfort.

Features and Benefits
• Level E cut resistance ensures top-tier protection
• Innovative fabric technology guarantees advanced performance
• Cut, slash, abrasion, and puncture protection according to EN388:2016+A1:2018 standards
• Full body protection covering major arteries and key vulnerable areas
• High turtleneck design adds extra protection when handling larger panels
• Double-stitched comfort cuff with built-in thumb crotch for durability and ease of use
• Underarm vents enhance breathability for extended comfort
• Soft inner fabric on the neck ensures improved comfort during wear

Typical Applications
• Automotive
• Metal fabrication
• Manufacturing
• Construction

Standards
• EN388 2016 3.X.4.4.E.

See full description

Feature Attributes

Series:
90
Product Type:
Cut Resistant Sweatshirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome