Unique Hoodie (50572)


£69.99 Inc VAT (20%)

See 4 Product Variants
£69.99

Description

Modern, close fit with great freedom of movement.; Hood with lining.; Front pockets.; Ribbed waist and cuffs.; Good space for placement of company logo.; The product tolerates industrial washing.

The product is covered by REACH and Oeko-Tex® Standard 100.

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials

Carpenter; Electrician; Plumber; Mechanic; Roof fitter; Plumber (outdoor) ; Bricklayer; Painter; Gardener;

Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Iron at moderate temperature, max. 150° C; Normal dry cleaning

Feature Attributes

Colour:
White/Dark Anthracite
Product Type:
Hoodies
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome