Unisex Connor Oversized Hoodie


Select
Select
£39.99 Inc VAT (20%)
Up to 11% off


See all variants from £39.99

Description

Drop shoulder style.Oversized fit.Double fabric hood.Taped neck.Front pouch pocket.Ribbed cuffs and hem.Unbranded size label at neckline.

Feature Attributes

Material:
100% cotton french terry
Gender:
Unisex
Product Type:
Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome