1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Sweaters & Sweatshirts

Unisex Zip Through Cardigan


Select
Select
See all variants from
£26.99Inc VAT (20%)

See all variants from £26.99

Description

Double ribbed baseball style collar.Covered full length metal zip.Semi-fashioned sleeves.Two front pockets with ribbed edges.1x1 ribbed cuffs and hem.Cut out label.

Feature Attributes

Gender:
Unisex
Product Type:
Cardigan
Material:
50% Cotton/50% Acrylic