Vancouver Charcoal Grey T-Shirts


£12.99 Inc VAT (20%)

See 2 Product Variants
£12.99

Description

The Apache Vancouver Charcoal Grey T-Shirt is comfortable and lightweight. Made from a poly-cotton blend with a classic crew neck ribbed collar. It features embroidered Apache branding to the left chest and neck, as well as ATS branding to the right arm.

Specifications:

Material Composition: 65% Polyester and 35% Cotton.
Material Weight: 180 GSM.

Feature Attributes

Type:
T-Shirt
Clothing Type:
T-Shirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome