Vancouver Charcoal Grey T-Shirts


£0.00 Inc VAT (20%)


Description

The Apache Vancouver Charcoal Grey T-Shirt is comfortable and lightweight. Made from a poly-cotton blend with a classic crew neck ribbed collar. It features embroidered Apache branding to the left chest and neck, as well as ATS branding to the right arm.

Specifications:

Material Composition: 65% Polyester and 35% Cotton.
Material Weight: 180 GSM.

See full description