Women's Heavy Hoodie Soft Salvia 5XL

Order Code: ZT5301459S

£23.99 Inc VAT (20%)


Description

This women's heavy hoody from Build Your Brand is a hoody for all street style fans with high comfort expectations. The inside brushed sweat fabric and the long cut also adds comfort. This product features a flat kangaroo front pocket, set-in sleeves, rib cuff at the hem and sleeves, neck half-moon and necktape stand for the quality of this item. This product is ideal for rebranding, print and embroidery. This item is manufactured in a FAMA Certified factory. FAMA stands for Facility and Merchandise Authorisation and is a high standard production certificate. Reach certified. FAMA certified.

See full description
Specifications for Women's Heavy Hoodie Soft Salvia 5XL
  • Size
    5XL
  • Gender
    Women
  • Colour
    Soft Salvia
  • Material
    65% Cotton, 35% Polyester
  • Product Type
    Hoodies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome