Women's TriDri Spun Dyed Full-zip Hoodie


Select
Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Hooded jacket with chin guard. Full zip-through. Concealed centre zip and zip pockets. Drawstring cord fastenings to hood with chrome eyelets. Double-panelled hood. Feminine fit. Cuffed sleeves. Made with recycled polyester, Spun dyed technology. Spun dye melts colour pigments and recycled polyester together, creating coloured fibres using fewer chemicals, less water and less CO2. Spun dye fabric also improves the colour-fastness of garments. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Material:
100% Recycled Polyester
Product Type:
Hoodies
Gender:
Women