00596-380 Crossover - Functional Under Shirt


£39.99 Inc VAT (20%)

See 6 Product Variants
£39.99

Description

Thermax is an insulating triple layered material. Moisture wicking. Turtleneck with short zip.

Features & Benefits
- Thermax is an insulating and moisture wicking three layer fabric.
- Turtle neck with short zip.
- Perfect as a base layer.
- Efficient moisture wicking keeps the body dry and prevents chilling.
- The loops in the terry cloth ribbing inside trap air and provide insulation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 55% polyester/23% modal/22% cotton
- Weight: 260 g/m²
- Quality Remark: Ribbed knit

Feature Attributes

Height:
60 mm
Width:
225 mm
Colour:
Navy
Gender:
Unisex
Length:
140 mm
Material:
55% Polyester/23% modal/22% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome