00782-250 Crossover - T-shirt


£13.99 Inc VAT (20%)

See 165 Product Variants
£13.99

Description

Premium. Classic, generous fit. Combed cotton. Strong quality. Preshrunk. Round neck. Rib at neck. Neckband.

Features & Benefits
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Strong rib at neck.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% cotton
- Weight: 195 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5% Colour 08: 90% cotton/10% viscose Colour 88: 99% cotton/1% viscose

Feature Attributes

Gender:
Unisex
Width:
290 mm
Length:
380 mm
Material:
100% Cotton
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome