1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. T-Shirts, Vests & Polo Shirts

1005-15 Goshawk Delux T-Shirts


Select
Select
See all variants from
£5.99Inc VAT (20%)

See all variants from £5.99

Description

65% polyester, 35% cotton. Top quality hardwearing t-shirt. Well-padded neckline. Half-moon yoke. Triple stitched on all main seams.

Feature Attributes

Gender:
Unisex
Material:
Cotton,Polyester
MFR Part No.:
1005-15
Type:
T-Shirt
Sleeve Type:
Short Sleeve