17083-941 Crossover - Polo shirt


£27.99 Inc VAT (20%)

See 21 Product Variants
£27.99

Description

Premium. CoolDry is an exceptionally moisture wicking fabric. Quick drying. Modern fit. Neckband. Buttoned placket. Ribbed collar and cuffs. Slits at the sides.

Features & Benefits
- CoolDry is quick drying, an important factor to avoid cooling of the body.
- CoolDry is an exceptionally moisture wicking fabric that pulls the moisture from the body to the exterior of the fabric so it can evaporate quickly and easily.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Slits at the sides.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 165 g/m²
- Quality Remark: Pique fabric Shrinkage max 5%

Feature Attributes

Gender:
Unisex
Length:
275 mm
Width:
385 mm
Height:
25 mm
Material:
100% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome