17382-942 Crossover - T-shirt


£21.99 Inc VAT (20%)

See 21 Product Variants
£21.99

Description

Premium. CoolDry is an exceptionally moisture wicking fabric. Quick drying. Modern fit. Neckband. Rib at neck. Slits at the sides.

Features & Benefits
- CoolDry is quick drying, an important factor to avoid cooling of the body.
- CoolDry is an exceptionally moisture wicking fabric that pulls the moisture from the body to the exterior of the fabric so it can evaporate quickly and easily.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Slits at the sides.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 130 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5%

Feature Attributes

Length:
285 mm
Height:
15 mm
Gender:
Unisex
Width:
370 mm
Material:
100% Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome