17482-944 Advanced - T-shirt


Select
Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Premium. Moisture wicking. Quick drying. Anti-bacterial. Modern, close fit with great freedom of movement. Neckband. Rib at neck.

Features & Benefits
- Anti-bacterial and moisture wicking.
- Quick drying - important to avoid cooling of the body.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Ribbed neck.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyester/8% elastane
- Weight: 160 g/m²
- Quality Remark: Single jersey fabric

Feature Attributes

Width:
370 mm
Height:
10 mm
Gender:
Unisex
Length:
270 mm
Material:
92% Polyester/8% elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome