18082-250 Accelerate - T-shirt


£22.99 Inc VAT (20%)

See 40 Product Variants
£22.99

Description

Premium. Modern fit. Strong quality. Combed cotton. Preshrunk. Round neck. Neckband.

Features & Benefits
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Good space for placement of company logo.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% cotton
- Weight: 195 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5% Colour 1809, 33303, 91010: 90% cotton/10% viscose

Feature Attributes

Gender:
Men
Width:
290 mm
Length:
380 mm
Height:
10 mm
Material:
100% Cotton
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome