18382-959 Accelerate - T-shirt


Select
Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Premium Performance. Modern fit. Strong quality. Combed cotton. Preshrunk. Round neck. Neckband. Print on part of the garment.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Good space for placement of company logo.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 195 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5%

Feature Attributes

Width:
360 mm
Length:
280 mm
Height:
20 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome