18383-961 Accelerate - Polo shirt


£34.99 Inc VAT (20%)

See 40 Product Variants
£34.99

Description

Premium Performance. Modern fit. Strong quality. Ribbed collar. Placket with hidden buttons. Neckband. Print on part of the garment.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Ribbed collar.
- Buttoned placket.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Good space for placement of company logo.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 210 g/m²
- Quality Remark: Pique fabric

Feature Attributes

Gender:
Men
Height:
20 mm
Width:
380 mm
Length:
280 mm
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome