18581-965 Crossover - T-shirt, long-sleeved


£12.99 Inc VAT (20%)

See 21 Product Variants
£12.99

Description

Basic. Combed cotton. Modern fit. Round neck. Rib at neck. Neckband.

Features & Benefits
- Thick anti-pilling fabric (does not shed).
- Modern, close fit with great freedom of movement.
- Pre-shrunk cotton prevents shrinking when washing.
- Ribbed collar and sleeves.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% cotton
- Weight: 175 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5%

Feature Attributes

Width:
370 mm
Height:
6 mm
Length:
380 mm
Gender:
Unisex
Material:
100% Cotton
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome