18982-965 Accelerate - T-shirt for children


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Round neck. Rib at neck. Print on part of the garment.

Features & Benefits
- A 100% cotton fabric that absorbs moisture and is comfortable against the skin.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% cotton
- Weight: 175 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5%

Feature Attributes

Length:
250 mm
Gender:
Children
Colour:
Grey-Flecked
Height:
20 mm
Width:
200 mm
Material:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome