20182-959 Crossover - T-shirt


Select
Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Premium Performance. Modern fit. Strong quality. Combed cotton. Preshrunk. Round neck. Rib at neck. Neckband. Prepared for insertion of personalized label, HF and UHF chip. Suitable for Industrial Laundering.

Features & Benefits
- The product tolerates industrial washing.
- The product retains its lovely colour and shape after every wash.
- Prepared for easy HF chip insertion.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 195 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5%

Feature Attributes

Height:
20 mm
Length:
280 mm
Width:
360 mm
Gender:
Men
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome