20183-961 Crossover - Polo shirt


Select
Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Premium Performance. Modern fit. Strong quality. Ribbed collar. Placket with hidden buttons. Neckband. Prepared for insertion of personalized label, HF and UHF chip. Suitable for Industrial Laundering.

Features & Benefits
- The product tolerates industrial washing.
- The product retains its lovely colour and shape after every wash.
- Prepared for easy HF chip insertion.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 210 g/m²
- Quality Remark: Pique fabric

Feature Attributes

Gender:
Men
Height:
20 mm
Width:
380 mm
Length:
280 mm
Material:
60% cotton/40% Polyester
Certification:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome