20382-796 Crossover - T-shirt


Select
Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Premium. Modern fit. Round neck. Rib at neck. Neckband.

Features & Benefits
- The organic cotton is grown without the use of pesticides or chemicals.
- Soft and light natural material knitted in single jersey.
- Modern, close fit with great freedom of movement.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% organic cotton
- Weight: 175 g/m²
- Quality Remark: Colour 08: 90% organic cotton/10% viscose

Feature Attributes

Gender:
Men
Length:
380 mm
Material:
100% organic Cotton
Width:
290 mm
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome