20683-787 Crossover - Polo shirt


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Premium. Modern fit. Buttoned placket. Ribbed collar and cuffs. Neckband.

Features & Benefits
- The organic cotton is grown without the use of pesticides or chemicals.
- Recycled polyester is made from collected and recycled plastic.
- The fabric dries quickly and retains its colour and shape after every wash.
- The fabric has a high wear resistance and therefore lasts longer overall.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 60% organic cotton/40% recycled polyester
- Weight: 180 g/m²
- Quality Remark: Pique fabric Shrinkage max 5% Colour 08: 90% organic cotton/10% viscose

Feature Attributes

Length:
280 mm
Width:
360 mm
Height:
20 mm
Gender:
Men
Material:
60% organic cotton/40% recycled Polyester
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome