50027-871 Crossover - Functional Under Shirt


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Moisture wicking and insulating. The wool works with the body to ensure the wearer keeps dry and warm. Flexible fabric that fits to the body. Round neck. Washing Instructions are printed on the fabric – to avoid irritating labels. Contrast stitching.

Features & Benefits
- Elastic fabric that fits the body's curves.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 80% polyester (COOLMAX PRO)/20% wool
- Weight: 190 g/m²
- Quality Remark: Ribbed knit Do not soak

Feature Attributes

Gender:
Unisex
Colour:
Black
Height:
60 mm
Width:
225 mm
Length:
140 mm
Material:
80% Polyester (COOLMAX® PRO)/20% wool
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome