50113-949 Safe Classic - T-shirt


£54.99 Inc VAT (20%)

See 14 Product Variants
£54.99

Description

Premium. Modern fit. Fluorescent with vertical and horizontal reflective tape. Elastic reflective strips. V-neck. Rib at neck. Neckband. Side pocket with storm flap. Mesh with ventilation under sleeves.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Extra visibility for the surroundings with vertical and horizontal reflective strips.
- Extra freedom of movement with elastic reflectors.
- Jetted hand pocket under the sleeve for storage, e.g., phone or glasses.
- Ventilation under the arms.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group C, RIS-3279-TOM, ONLY colour 14

Material Info
- 100% polyester
- Weight: 140 g/m²
- Quality Remark: Bird's eye pique Shrinkage max 5% The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Width:
290 mm
Height:
10 mm
Gender:
Unisex
Length:
380 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome