50567-959 Unique - T-shirt


£18.99 Inc VAT (20%)
Up to 6.5% off

See all variants from £18.99

Description

Premium Performance. Two-toned. Combed cotton. Modern fit. Strong quality. Preshrunk. Round neck. Rib at neck. Neckband.

Features & Benefits
- Combed cotton absorbs moisture and is extra comfortable against the skin.
- Modern, close fit with great freedom of movement.
- Ribbed neck.
- Neck yoke.
- Good space for placement of company logo.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 195 g/m²
- Quality Remark: Single jersey fabric Shrinkage max 5%

Feature Attributes

Material:
Cotton
Sleeve Type:
Short Sleeve
Series:
UNIQUE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome