50569-961 Unique - Polo shirt


£32.99 Inc VAT (20%)

See all variants from £32.99

Description

Premium Performance. Two-toned. Modern fit. Strong quality. Ribbed collar and cuffs. Buttoned placket. Neckband.

Features & Benefits
- Good space for placement of company logo.
- Modern, close fit with great freedom of movement.
- Ribbed collar.
- Buttoned placket.
- Extra padding over the seam at the neck so the seam does not cause irritation.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 60% cotton/40% polyester
- Weight: 210 g/m²
- Quality Remark: Pique fabric

Feature Attributes

Series:
UNIQUE
Material:
Cotton,Polyester
Sleeve Type:
Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome