51587-969 Crossover - Polo shirt


Select
Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Basic. Modern fit. Buttoned placket. Ribbed collar and cuffs. Neckband.

Features & Benefits
- Modern, close fit with great freedom of movement.
- Buttoned placket.
- Extra padding over the seam at the neck so the seam does not cause irritation.
- Ribbed collar.
- Ribbed cuffs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 95% cotton/5% elastane
- Weight: 220 g/m²
- Quality Remark: Pique fabric Shrinkage max 5% Colour 08: 90% cotton/10% viscose

See full description

Feature Attributes

Height:
60 mm
Width:
280 mm
Gender:
Men
Length:
450 mm
Material:
95% Cotton/5% Elastane
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome