Albatross Fleece - Unisex, Polyester


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

The Osprey polo shirt is part of the Orn, EarthPro® range and features excellent durablity, comfort and style, combined with sustainable manufacturing. Its premium weight poly-cotton blend features enhanced user comfort with breathability, whilst the triple stitched seams allow for greater strength with a lifetime warranty.

Features and Benefits
• Premium weight poly-cotton construction made using recycled material
• Comfortable knitted collar with rod design and a padded, taped neckline
• Half moon yoke at neck for increased strength
• Classic cuffed sleeve with matching rod design for syle and comfort
• Self-coloured placket, with matching pearlised buttons
• Triple stitched with lifetime warranty on all main seams for increased durability

Notes
• Available sizes: XS - 5XL
• Manufactured from 65% GRS recycled polyester / 35% cotton
• Weight - 220gsm

Feature Attributes

Material:
Polycotton
Series:
EarthPro®
Colour:
Navy Blue
MFR Part No.:
1100R
Gender:
Men
Sleeve Type:
Short - Cuffed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome