Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
T-Shirts, Vests & Polo Shirts
B123 Men's Thermal T-Shirts
By Portwest
Reset
Clear All
Gender
Select
Size
Select
See all variants from
£9.39
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£9.39
Description
Round neck. Cuffed sleeve. Twin needle hem. 50% cotton, 50% polyester. 200g weight.
Feature Attributes
Sleeve Type:
Long Sleeve
MFR Part No.:
B123
Type:
T-Shirt
Material:
Cotton,Polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome