Essential Long Sleeve Shirts Sky


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

STYLE: 5410

SIZES: 14” - 23”

FABRIC: 65% polyester/35% cotton

WEIGHT: 105gsm

• Smart classic styling

• Hard wearing polycotton mix fabric

• Regular body fit with a generous cut

• Classic collar

• Chest pocket

• Great value Shirt that’s perfect for everyday wear

• A must for the hospitality trade, retail and office environments

See full description

Feature Attributes

Sleeve Type:
Long Sleeve
Colour:
Sky
Product Type:
Shirt
Gender:
Men
Material:
Polyester/Cotton
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome